Referanser
SKF:PCM 202220B
Rubix:6246982
Produsent:PCM 202220 B
Produktinformasjon : PCM 202220 B, GLACIERBUSSNING
SKF PTFE composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. Despite their thin-walled design, they can accommodate heavy loads. They also provide good heat dissipation, therefore enabling relatively high sliding velocities.
Egenskaper
•Maintenance-free operation
Cost-effective with long service life
High operating temperatures
High load carrying capacity
High sliding velocity and small operating clearance
Cost-effective with long service life
High operating temperatures
High load carrying capacity
High sliding velocity and small operating clearance
Teknisk informasjon
Egenskaper
| Inner diameter | 20 mm |
|---|---|
| Ytter diameter (inch) | 22 mm |
| Bredde | 20 mm |
Vis UNSPSC/ECL@SS
32,32 kr Eks. mva
/ stykk
40,40 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel


