Referanser
Spartex:6120984
Rubix:6002911
EAN:3660338517846



Dokumenter
Produktinformasjon : VERTICAL BASE MOUNTED CLAMP-MG85/UB - 6120984 - ROEBUCK
Base mounted.
Bar with adjustable spindle position.
Supplied with set, sorows.
Nuts and flaged washers.
Manufactured from zinc plated and passivated steel.
Bar with adjustable spindle position.
Supplied with set, sorows.
Nuts and flaged washers.
Manufactured from zinc plated and passivated steel.
A (mm):174
B (mm):46
C (mm):36
D (mm):74
E (mm):32
F (mm):19
G (mm):32
H (mm):7,1
I (mm):M8x60
B (mm):46
C (mm):36
D (mm):74
E (mm):32
F (mm):19
G (mm):32
H (mm):7,1
I (mm):M8x60
Teknisk informasjon
Egenskaper
| Klemkraft | 1.22 kN |
|---|---|
| Modell | vertical lever and adjustable pressure axis |
| Lengde | 174 mm |
Vis UNSPSC/ECL@SS
718,87 kr Eks. mva
/ stykk
898,59 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
