Referanser
Spartex:6477231
Rubix:6002895
EAN:3660338517938



Dokumenter
Produktinformasjon : TOGGLE CLAMP MH4UB - 6477231 - ROEBUCK
Base mounted.
Bar with adjustable spindle position.
Supplied with set screw, nuts and flanged washers.
Manufactured from zinc and passivated steel
Bar with adjustable spindle position.
Supplied with set screw, nuts and flanged washers.
Manufactured from zinc and passivated steel
A (mm):165
B (mm):56
C (mm):26
D (mm):38
E (mm):41
F (mm):26
G (mm):25
H (mm):72
I (mm):M6x50
J (mm):5,5
B (mm):56
C (mm):26
D (mm):38
E (mm):41
F (mm):26
G (mm):25
H (mm):72
I (mm):M6x50
J (mm):5,5
Teknisk informasjon
Egenskaper
| Klemkraft | 1.07 kN |
|---|---|
| Modell | horizontal lever and adjustable pressure pin |
| Lengde | 165 mm |
Vis UNSPSC/ECL@SS
789,82 kr Eks. mva
/ stykk
987,28 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
