Referanser
Bosch:2608644114
Rubix:363483
EAN:3165140796804
Produktinformasjon : CIRKELSÅGKL 300X30X2,8MM 96T EXP ALU - 2608644114 - BOSCH
Egenskaper
•Extra Hard MicroteQ teeth from very fine carbide grains (Bosch in-house produced) maximise lifetime and performance
Performance strengthened by Protection coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance strengthened by Protection coating that prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
HLTCG (High-Low Triple Chip Ground) teeth make the blade robust for cutting in aluminium
Performance strengthened by Protection coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance strengthened by Protection coating that prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
HLTCG (High-Low Triple Chip Ground) teeth make the blade robust for cutting in aluminium
Teknisk informasjon
Egenskaper
| Vekt | 1039 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 511x405x24 mm |
| Vekt emballert | 1729 g |
| Type | saw blade |
| Diameter | 300 mm |
Vis UNSPSC/ECL@SS
1 736,32 kr Eks. mva
/ stykk
2 170,40 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel


