Referanser
Bosch:2608644107
Rubix:363476
EAN:3165140796736
Produktinformasjon : CIRKELSÅGKL 235X30X2,6MM 80T EXP ALU - 2608644107 - BOSCH
Egenskaper
•Extra Hard MicroteQ teeth from very fine carbide grains (Bosch in-house produced) maximise lifetime and performance
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
HLTCG (High-Low Triple Chip Ground) teeth make the blade robust for cutting in aluminium
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
HLTCG (High-Low Triple Chip Ground) teeth make the blade robust for cutting in aluminium
Teknisk informasjon
Egenskaper
| Vekt | 566 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 352x316x17 mm |
| Vekt emballert | 851 g |
| Type | saw blade |
| Diameter | 235 mm |
Vis UNSPSC/ECL@SS
1 229,48 kr Eks. mva
/ stykk
1 536,85 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel


