Referanser
Bosch:GST 150 CE
Rubix:359347
Produsent:0601512000
EAN:3165140463720

Produktinformasjon : STIKKSAG GST 150 PE
The most powerful of its category. Large power reserves also in the wood beams thanks to the powerful and overload resistant 780 W motor. Extremely robust base plate that resists deformation during extreme loads. High cutting accuracy thanks to the new jigsaw blade clamping system. Tool-less saw blade attachment system for easy and fast saw blade change. Ergonomic handle with Softgrip surfaces for a comfortable use. 4-position pendulum movement for fine to coarse sawing. Electronic speed pre-selection.
Teknisk informasjon
Egenskaper
| Vekt | 4.3 kg |
|---|---|
| Trådløs | nei |
| Modell | gst 150 ce |
| Motor effekt [kW] | 780 W |
Vis UNSPSC/ECL@SS
4 580,08 kr Eks. mva
/ stykk
5 725,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
