Referanser
Bosch:2608644105
Rubix:363501
EAN:3165140796712



Produktinformasjon : CIRKELSÅGKL 210X30X2,8MM 72T EXP ALU - 2608644105 - BOSCH
Expert for Aluminium Circular Saw Blade
Egenskaper
•Extra Hard MicroteQ teeth from very fine carbide grains (Bosch in-house produced) maximise lifetime and performance
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
HLTCG (High-Low Triple Chip Ground) teeth make the blade robust for cutting in aluminium
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes
Performance strengthened by ProteQtion coating that prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
HLTCG (High-Low Triple Chip Ground) teeth make the blade robust for cutting in aluminium
Teknisk informasjon
Egenskaper
| Vekt | 451 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 257x202x10 mm |
| Vekt emballert | 652 g |
| Modell | expert for aluminium |
| Type | circular saw blade |
| Diameter | 210 mm |
Vis UNSPSC/ECL@SS
1 042,35 kr Eks. mva
/ stykk
1 302,94 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
