Referanser
Bosch:2608622022
Rubix:358673
EAN:3165140049832
Dokumenter
Produktinformasjon : KOPPBORSTE 50X0,2MM VÅGIG STÅLTRÅD - 2608622022 - BOSCH
Wire Cup Brush, Crimped Wire for rotary impact drills, For rotary drills Wire Cup Brush for a good fine surface finish. Thicker wires are more aggressive, producing a coarser yet faster surface finish, while thinner wires deliver finer, smoother surface results. It is intended for use with drills with a 6-mm shank. Cylindrical shank compatible with three-jaw drill chucks.
Egenskaper
•Crimped wire for light-to-medium-duty cleaning applications
Suitable for removing coatings and rust and for cleaning formwork boards and facings
Cylindrical shank compatible with three-jaw drill chucks
Ideal for use on steel surfaces, it is also suitable for roughing, mat sanding and paint stripping
Suitable for removing coatings and rust and for cleaning formwork boards and facings
Cylindrical shank compatible with three-jaw drill chucks
Ideal for use on steel surfaces, it is also suitable for roughing, mat sanding and paint stripping
Bruksområder
Light to Medium Duty Cleaning Applications;Cleaning Formwork Boards and Facings;Use On Steel Surfaces
Teknisk informasjon
Egenskaper
| Vekt | 65 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 115x69x60 mm |
| Vekt emballert | 65 g |
Vis UNSPSC/ECL@SS
69,86 kr Eks. mva
/ stykk
87,32 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

