Referanser
Bosch:2608622050
Rubix:362638
EAN:3165140082099

Dokumenter
Produktinformasjon : STÅLKOPPSBORSTE DIA 65 - 2608622050 - BOSCH
Suitable for heavy duty cleaning work on small to medium metal surfaces, such as removing heavy rust, underseal, paint or varnish.
Egenskaper
•Knotted wire for heavy-duty cleaning applications on steel
Suitable for removing heavy rust, underseal, paint or varnish
Shank compatible with three-jaw drill chucks
Suitable for removing heavy rust, underseal, paint or varnish
Shank compatible with three-jaw drill chucks
Bruksområder
Steel;Aluminium;Non-Ferrous Metals;Metal Pipes and Profiles
Teknisk informasjon
Egenskaper
| Vekt | 187 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 110x76x70 mm |
| Vekt emballert | 200 g |
| Stav diameter | 6 mm |
| Børstediameter | 65 mm |
| Ledningens diameter | 0.5 mm |
| Hastighet | 4500 rpm |
| Bredde | 65 mm |
| Wire | steel |
| Bruk | steel;aluminium;non-ferrous metals;metal pipes and profiles |
Vis UNSPSC/ECL@SS
137,86 kr Eks. mva
/ stykk
172,32 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
