Referanser
Bosch:2608622118
Rubix:362847
EAN:3165140631983

Dokumenter
Produktinformasjon : KOPPBORSTE VÅGFORMAD 60MM INOX 6MM - 2608622118 - BOSCH
Suitable for light to medium duty cleaning work on small to medium stainless steel, aluminium and non-ferrous metal surfaces, such as removing coatings, removing rust, roughing, matt sanding, paint stripping, texturing.
Egenskaper
•Crimped wire for light-to-medium-duty cleaning applications
Removes coatings, rust and paint stripping on small-to-medium stainless steel, aluminium and non-ferrous metal surfaces
Shank compatible with three-jaw drill chucks
Removes coatings, rust and paint stripping on small-to-medium stainless steel, aluminium and non-ferrous metal surfaces
Shank compatible with three-jaw drill chucks
Bruksområder
Stainless Steel;Aluminium;Non-Ferrous Metals;Metal Pipes and Profiles
Teknisk informasjon
Egenskaper
| Vekt | 82 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 130x80x70 mm |
| Vekt emballert | 116 g |
| Stav diameter | 6 mm |
| Børstediameter | 60 mm |
| Ledningens diameter | 0.3 mm |
| Hastighet | 4500 rpm |
| Bredde | 60 mm |
| Wire | stainless steel |
| Bruk | stainless steel;aluminium;non-ferrous metals;metal pipes and profiles |
Vis UNSPSC/ECL@SS
101,22 kr Eks. mva
/ stykk
126,53 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
