Referanser
Pferd Tools:RBU 5004/6 ST 0,20
Rubix:6015784
Produsent:43103021
EAN:4007220806593

Produktinformasjon : RBU 5004/6 ST 0,20 SG PFERD
Recommended drive output minimum 300 watts Suitable for universal cleaning, rust removal, smoothing, descaling, cleaning of cast seams, light deburring and removal of corrosion or paint.
Teknisk informasjon
Egenskaper
| Børstediameter | 50 mm |
|---|---|
| Hastighet | 35 rpm |
| Bredde | 4 mm |
| Wire | steel |
| Bruk | cast iron;wood;;duroplastics;elastomers;thermoplastics;steel;cast steel |
Vis UNSPSC/ECL@SS
- Tilgjengelig
