Referanser
Bosch:2608622116
Rubix:362603
EAN:3165140631969

Dokumenter
Produktinformasjon : PENSELBORSTE FLÄTAD 50MM STÅL 6MM - 2608622116 - BOSCH
Ideal for working on very hard-to-reach areas. Suitable for medium duty cleaning work in corners and working on the inside of pipes and profi les, such as removing heavy rust, removing paint or varnish.
Egenskaper
•Knotted wire for medium-duty cleaning applications on small steel surfaces
Ideal for cleaning work in very hard-to-reach areas such as in corners and the inside of pipes and profiles
Shank compatible with three-jaw drill chucks
Ideal for cleaning work in very hard-to-reach areas such as in corners and the inside of pipes and profiles
Shank compatible with three-jaw drill chucks
Bruksområder
Steel;Aluminium;Non-Ferrous Metals;Metal Pipes and Profiles
Teknisk informasjon
Egenskaper
| Vekt | 42 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 115x40x35 mm |
| Vekt emballert | 50 g |
| Stav diameter | 6 mm |
| Børstediameter | 19 mm |
| Ledningens diameter | 0.35 mm |
| Hastighet | 4500 rpm |
| Bredde | 19 mm |
| Wire | steel |
| Bruk | steel;aluminium;non-ferrous metals;metal pipes and profiles |
Vis UNSPSC/ECL@SS
126,27 kr Eks. mva
/ stykk
157,84 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
