Referanser
Bosch:1609200271
Rubix:361525
EAN:3165140004527

Dokumenter
Produktinformasjon : TOPPSTÅLBORSTE 75MM FIN - 1609200271 - BOSCH
Suitable for light to medium duty cleaning work on small to medium metal surfaces, such as removing coatings, removing rust, cleaning formwork boards and facings, roughing, matt sanding, paint stripping.
Egenskaper
•Crimped wire for light-to-medium-duty cleaning applications
Suitable for removing coatings and rust and for cleaning formwork boards and facings
Shank compatible with three-jaw drill chucks
Suitable for removing coatings and rust and for cleaning formwork boards and facings
Shank compatible with three-jaw drill chucks
Bruksområder
Steel
Teknisk informasjon
Egenskaper
| Vekt | 121 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 130x80x70 mm |
| Vekt emballert | 142 g |
| Stav diameter | 6 mm |
| Børstediameter | 70 mm |
| Ledningens diameter | 0.2 mm |
| Hastighet | 4500 rpm |
| Bredde | 70 mm |
| Wire | crimped wire |
| Bruk | cleaning;rust removing;roughing;mat sanding;paint stripping |
Vis UNSPSC/ECL@SS
92,22 kr Eks. mva
/ stykk
115,28 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
