Referanser
Dewalt:DT2221-QZ
Rubix:6186955
EAN:5035048075135
Produktinformasjon : HUTIGE OG RETTE KUTT I ALUMINIUM,PALST, RØR OG PROFILER X 3 DT2221-QZ
Built for speed and precision, DEWALT T-Shank Metal Cutting Jig Saw Blades feature a unique curved tooth design that minimizes stress points for long blade life and fast cuts. Extra-deep gullets quickly eject chips, and cobalt steel (bi-metal) packs each blade with extreme durability. T-shank design fits all DEWALT jig saws.
Egenskaper
•Premium steel for maximum durability and accessory life with a reinforced blade body for the best control and precision
Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal
Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal
Teknisk informasjon
Egenskaper
| Hus materiale | hcs |
|---|
Vis UNSPSC/ECL@SS
143,12 kr Eks. mva
/ stykk
178,90 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel