Referanser
Dormer:D752315.0X2.5X160
Rubix:6199390
EAN:7320760285954



Produktinformasjon : HULLFRES SPORFRES 315.00x2.5mm HSS DAMPANLØPT - D752315.0X2.5X160 - DORMER
HSS cut-off saw blade with tooth pitch 6 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.
SAW CUTTER 315X2,5X160 D752
Bruksområder
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Construction steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150 <300 HB >500 <1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Construction steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150 <300 HB >500 <1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Teknisk informasjon
Egenskaper
| Senter-senter hull | 45 mm |
|---|---|
| Høyde | 315 mm |
| Tykkelse | 2.5 mm |
| Hus materiale | hss |
| Skjærebredde | 2.5 mm |
Vis UNSPSC/ECL@SS
3 366,51 kr Eks. mva
/ stykk
4 208,14 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel