Referanser
Dewalt:DT2354-QZ
Rubix:6186695
EAN:5035048033340



Dokumenter
Produktinformasjon : GENERELL BRUK I METALPLATER/RØR/PROFILER, 203 MM, 5 STK DT2354-QZ
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life™ Wood & Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates. An anti-stick coating minimizes friction and gum-up for smooth cuts.
Egenskaper
•Bi-Metal construction, as a combination of HCS bodies and cobalt-alloyed HSS-cutting
Aggressive tooth geometry with a special new angle for a fast and effective removal of material, especially for tensile and abrasive metals
Ideal for extreme applications as well as demolition work
Aggressive tooth geometry with a special new angle for a fast and effective removal of material, especially for tensile and abrasive metals
Ideal for extreme applications as well as demolition work
Teknisk informasjon
Egenskaper
| Hus materiale | ikke-metalliske og andre materialer |
|---|---|
| Antall tenner på en tomme | 18 |
Vis UNSPSC/ECL@SS
235,87 kr Eks. mva
/ stykk
294,84 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel