Referanser
Bosch:2609200185
Rubix:362583
EAN:3165140076807

Produktinformasjon : LAMELLSKIVA 60X40MM K120 - 2609200185 - BOSCH
Corundum Flap Wheels Allow Material To Be Removed From Surfaces In Complicated, Narrow And Hard-To-Reach Areas
Egenskaper
•They are suitable for surface finishing, edge rounding, deburring and structuring of metal, but also wood and plastic
Intended for drills
Straight shank compatible with three-jaw chucks
Intended for drills
Straight shank compatible with three-jaw chucks
Teknisk informasjon
Egenskaper
| Vekt | 98 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 110x60x60 mm |
| Vekt emballert | 98 g |
| Stav diameter | 6 mm |
| Korn | 120 |
| Bredde | 40 mm |
| Bruk | surface finishing;edge rounding;deburring |
Vis UNSPSC/ECL@SS
104,74 kr Eks. mva
/ stykk
130,93 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
