Referanser
Bosch:2608622114
Rubix:362543
EAN:3165140631945

Dokumenter
Produktinformasjon : PENSELBORSTE VÅGFORMAD 15MM STÅL 6MM - 2608622114 - BOSCH
Ideal for working on very hard-to-reach areas. Suitable for light duty cleaning work in corners and working on the inside of pipes and profi les, such as removing rust, roughing, matt sanding, paint stripping.
Egenskaper
•Crimped wire for light- to medium-duty cleaning on small steel surfaces
Ideal for cleaning work in very hard-to-reach areas such as in corners and the inside of pipes and profiles
Shank compatible with three-jaw drill chucks
Ideal for cleaning work in very hard-to-reach areas such as in corners and the inside of pipes and profiles
Shank compatible with three-jaw drill chucks
Bruksområder
Steel;Aluminium;Non-Ferrous Metals;Metal Pipes and Profiles
Teknisk informasjon
Egenskaper
| Vekt | 28 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 115x40x35 mm |
| Vekt emballert | 40 g |
| Stav diameter | 6 mm |
| Børstediameter | 15 mm |
| Ledningens diameter | 0.2 mm |
| Hastighet | 4500 rpm |
| Bredde | 15 mm |
| Wire | steel |
| Bruk | steel;aluminium;non-ferrous metals;metal pipes and profiles |
Vis UNSPSC/ECL@SS
75,24 kr Eks. mva
/ stykk
94,05 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
