Referanser
Bosch:2608622130
Rubix:362537
EAN:3165140632102
Dokumenter
Produktinformasjon : SKIVBORSTE VÅGFORMAD 80MM MESSING 6MM - 2608622130 - BOSCH
Wire Wheel, Crimped Wire, Brass-Coated for rotary impact drills, For rotary drills Wire Wheel provides a good fine surface finish. Fine Finish on Steel Wire Wheel provides a good fine surface finish. The brass-coated wire wheels provide protection against corrosion. Thicker wires are more aggressive, producing a coarser yet faster surface finish, while thinner wires deliver finer, smoother surface results. It is intended for use with drills with 6-mm shank.
Egenskaper
•Brass-coated crimped wire for light-to-medium-duty cleaning applications
For texturing wood and suitable for cleaning work on smaller steel or non-ferrous metal surfaces, on edge or in grooves
Cylindrical shank compatible with three-jaw drill chucks
For texturing wood and suitable for cleaning work on smaller steel or non-ferrous metal surfaces, on edge or in grooves
For removing rust, roughing, mat sanding, texturing, paint stripping. Brass-coated wires provide corrosion protection
Thicker wires deliver a coarser yet faster finish; thinner wires for finer results
For texturing wood and suitable for cleaning work on smaller steel or non-ferrous metal surfaces, on edge or in grooves
Cylindrical shank compatible with three-jaw drill chucks
For texturing wood and suitable for cleaning work on smaller steel or non-ferrous metal surfaces, on edge or in grooves
For removing rust, roughing, mat sanding, texturing, paint stripping. Brass-coated wires provide corrosion protection
Thicker wires deliver a coarser yet faster finish; thinner wires for finer results
Bruksområder
Light to Medium Duty Cleaning Applications
Teknisk informasjon
Egenskaper
| Vekt | 226 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 131x80x75 mm |
| Vekt emballert | 215 g |
Vis UNSPSC/ECL@SS
271,38 kr Eks. mva
/ stykk
339,23 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

