Referanser
Bosch:2608596373
Rubix:359933
EAN:3165140059794

Dokumenter
Produktinformasjon : FÖRSÄNKARE HSS M10 5SKJ 20X60MM - 2608596373 - BOSCH
PRO Steel HSS Countersink Drill Bit. We designed it for effective deburring and countersinking of pre-drilled holes. The PRO Steel HSS Countersink Drill Bit is a great choice for construction workers and installers who need to deburr and countersink pre-drilled holes in steel. The countersink bit is made from high-speed steel (HSS) for strength and resistance to heat. It features five 90° cutting edges to help you get clean and burr-free countersink holes – precisely where you need them.
Egenskaper
•Precision deburring and countersinking in steel
Three 90-degree cutting edges for precise drilling in soft metal
Cylindrical shank compatible with three-jaw drill chucks
Three 90-degree cutting edges for precise drilling in soft metal
Cylindrical shank compatible with three-jaw drill chucks
Bruksområder
Construction
Teknisk informasjon
Egenskaper
| Vekt | 24 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 125x60x20 mm |
| Vekt emballert | 26 g |
| Skjæremateriale | hss |
| Diameter | 20 mm |
| Hale | cylindrical |
Vis UNSPSC/ECL@SS
324,16 kr Eks. mva
/ stykk
405,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
