Referanser
Erstattet ref.:862837
GISS Cutline:893163
Rubix:6364964
EAN:3660338456619

Produktinformasjon : D.20 VARI CUT 39/42 CARB. END MILL, Z4, CUPP, STRAIGHT SHANK - 893163 - CUTLINE
Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Variable helix 39/42° for efficient roughing & semi-finishing applications
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Egenskaper
Free ground neck for high usable length
Bruksområder
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Teknisk informasjon
Egenskaper
| Diameter | 20 mm |
|---|---|
| Type hale | sylindrisk |
| hale diameter | 20 mm |
| Antall tenner | 4 |
| Lengde på kutt | 38 mm |
| Total lengde | 104 mm |
| Senter kutt | yes |
| Skjæremateriale | karbid |
| Overflatebehandling | cupp - multi materia |
| Type | vari-helix |
| Vinkel på helix | 39 ° |
| Maskinerings materiale | steel / stainless steel / cast iron / non-ferrous / hard |
Vis UNSPSC/ECL@SS
6 200,46 kr Eks. mva
/ stykk
7 750,58 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
