Referanser
Dewalt:DT2216-QZ
Rubix:6186523
EAN:5035048075081
Dokumenter
Produktinformasjon : FIGURSAGING I TRE, KARTONG OG PLAST X 5 DT2216-QZ
With precision-ground teeth that stay sharp and deliver smooth, clean cuts, DEWALT T-Shank Wood Cutting Jig Saw Blades feature deep gullets that remove more material for expedited cutting.
Egenskaper
•Premium steel for maximum durability and accessory life with a reinforced blade body for the best control and precision
Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal
Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal
Teknisk informasjon
Egenskaper
| Høyde | 82 mm |
|---|---|
| Hus materiale | hcs |
Vis UNSPSC/ECL@SS
80,97 kr Eks. mva
/ stykk
101,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel