Alternativ sagblad Dormer D751250.0X2.0X250

Machine saw blades D751

Se teknisk informasjon

Referanser

Dormer:D751250.0X2.0X250
Rubix:6199406
EAN:7320760285794
Metal slitting  250.0mmx2.0mm  DIN 1837

Teknisk sammendrag

Senter-senter hull45 mm
Høyde100 mm
Tykkelse2 mm
Se alle karakteristika

Produktinformasjon : HULLFRES SPORFRES 250.00x2.0mm HSS DAMPANLØPT - D751250.0X2.0X250 - DORMER


HSS cut-off saw blade with tooth pitch 3/4 DIN 1837 BW, uncoated, for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminum alloys and synthetic materials such as thermoplastics.

Bruksområder

• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminum magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics

Teknisk informasjon


Egenskaper
Senter-senter hull45 mm
Høyde100 mm
Tykkelse2 mm
Hus materialehss
Skjærebredde2 mm
1 964,17 kr Eks. mva
/ stykk
2 455,21 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel