Referanser
Festo:SMH-S1-HGW10
Rubix:490776
Produsent:175711
EAN:4052568143206

Teknisk sammendrag
| Type | position sensor (for pliers) |
|---|---|
| Monteringsform | version hgw10 (for angular gripper dhws-10-a), magnetic hall principle, analog output, screw-mounted on gripper |
| Spenning, min. | 24 V |
Dokumenter
Produktinformasjon : Positionssensor, SMH-S1-HGW10 - 175711 - FESTO
Position sensor SMH-S1-HGW10 With Hall effect, for contactless detection with mini-grippers. Only functional in combination with evaluation unit SMH-AE1 or signal converter SVE4. Design=for gripper, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Hall magnetic, Ambient temperature=5 - 60 °C
Position sensor SMH-S1-HGW10 175711
Teknisk informasjon
Egenskaper
| Vekt | 27,9 g |
|---|---|
| Type | position sensor (for pliers) |
| Monteringsform | version hgw10 (for angular gripper dhws-10-a), magnetic hall principle, analog output, screw-mounted on gripper |
| Spenning, min. | 24 V |
| Minimum temperatur | 5 °C |
| Maks temperatur | 60 °C |
| Spenning, maks. | 24 V |
Vis UNSPSC/ECL@SS
2 517,03 kr Eks. mva
/ stykk
3 146,29 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel