Referanser
Spartex:864579
Rubix:6334830
EAN:3660338190155
Dokumenter
Produktinformasjon : CABLE ELECTRIC REEL 1,5 25M MS15 SCHUKO
Standard: NFEN 61242-A11/NFC 61314 SCHUKO
Equipped with 4 sockets with flaps: 2p + A-16a-250 Volt
Preformed sockets: 16A-250 Volt
Power supply of devices: class 1 or 2.
Safety class: IP 44-NFEN 60529-standard-flap + sealing.
Normal cable: H07RNF Insulated to 700 volts
Integrated thermal circuit breaker.
Maximum available power: 3000 Watt rolled off at 230 volts,
1000 Watt rolled up at 230 Volt
Type of current: Alternating current 50 Hz-250 Volt
Ergonomically insulated handle.
Directions for use: Do not exceed the maximum allowed load.
A cable reel must used be completely rolled off.
Equipped with 4 sockets with flaps: 2p + A-16a-250 Volt
Preformed sockets: 16A-250 Volt
Power supply of devices: class 1 or 2.
Safety class: IP 44-NFEN 60529-standard-flap + sealing.
Normal cable: H07RNF Insulated to 700 volts
Integrated thermal circuit breaker.
Maximum available power: 3000 Watt rolled off at 230 volts,
1000 Watt rolled up at 230 Volt
Type of current: Alternating current 50 Hz-250 Volt
Ergonomically insulated handle.
Directions for use: Do not exceed the maximum allowed load.
A cable reel must used be completely rolled off.
Teknisk informasjon
Egenskaper
| Spenning [V] | 250 V |
|---|---|
| Lengde | 25 m |
| Antall uttak | 4 |
Vis UNSPSC/ECL@SS
2 291,61 kr Eks. mva
/ stykk
2 864,51 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

