Kabelrulle Spartex 853694
Electric cable reel 4 sockets with flaps
Se teknisk informasjonSe dokumenterReferanser
Spartex:853694
Rubix:6334829
EAN:3660338097300
Dokumenter
Produktinformasjon : Kabeltrommel , 4 uttak, 40m kabel, 2,5 mm2 SCHUKO - 853694 - Spartex
Standard: NFEN 61242-A11-1316 SCHUKO
Equipped with 4 sockets with flaps-2 P + A-preformed sockets 16A-250 volt
Safety class: IP 44
Normal cable: H07RNF Insulated to 700 volts
Integrated thermal circuit breaker.
Maximum available power: 3680 Watt rolled off at 230 volt, 1100 watt rolled up at 230 volt
Alternating current 50 Hz-250 Volt
Power supply of devices: class 1 or 2
Directions for use: Do not exceed the maximum allowed load.
A cable reel must used be completely rolled off.
Equipped with 4 sockets with flaps-2 P + A-preformed sockets 16A-250 volt
Safety class: IP 44
Normal cable: H07RNF Insulated to 700 volts
Integrated thermal circuit breaker.
Maximum available power: 3680 Watt rolled off at 230 volt, 1100 watt rolled up at 230 volt
Alternating current 50 Hz-250 Volt
Power supply of devices: class 1 or 2
Directions for use: Do not exceed the maximum allowed load.
A cable reel must used be completely rolled off.
Teknisk informasjon
Egenskaper
| Spenning [V] | 250 V |
|---|---|
| Lengde | 40 m |
| Antall uttak | 4 |
Vis UNSPSC/ECL@SS
4 402,32 kr Eks. mva
/ stykk
5 502,90 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

