Kabelrulle Spartex 864577

Cable reel elect 1,5 mm2 10m - ms10 schuko

Se teknisk informasjon

Referanser

Spartex:864577
Rubix:6334834
EAN:3660338190148
brand logo

Teknisk sammendrag

Spenning [V]250 V
Lengde10 m
Antall uttak4

Produktinformasjon : CABLE ELECTRIC REEL 1,5 MM2 10M - MS10 SCHUKO


Standard: NFEN 61242 - A11 and NFC 61314 SCHUKO

Fitted with 4 sockets with cover: 2P + T - 16A - 250 Volt
Raised socket: 16A - 250 Volt
Device power supply: class 1 or 2
Protection rating: IP 44 - Standard NFEN 60529 - Cover + plug
Standard cable: H07RNF insulated at 700 Volts. Integrated thermal switch.
Maximum power available: 3,000 Watts unwound at 230 Volts, 1,000 Watts wound at 230 Volts.
Type of current: AC 50 Hz - 250 Volts
Ergonomic, insulating handle.
Instructions for use: do not exceed maximum permissible load.
Cable reels must be used fully unwound.

Teknisk informasjon


Egenskaper
Spenning [V]250 V
Lengde10 m
Antall uttak4
1 348,72 kr Eks. mva
/ stykk
1 685,90 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel