tynn roterende børste Pferd Tools PBG 3028/6 ST 0,35
Mounted pencil brushes, knotted type PBG 3030/6 ST 0.35
Se teknisk informasjonReferanser
Pferd Tools:PBG 3028/6 ST 0,35
Rubix:6014973
Produsent:43209001
EAN:4007220531068



Produktinformasjon : BORSTAR PBG 3028/6 ST 0,35 - 43209001 - PFERD
Preferably use motorized machines with adjustable speeds to control brush seal spacing Minimum recommended power 500 Watt Aggressive brushes. Suitable for medium-duty brushing and ideal for deburring, cleaning and derusting. The wires spread out as they rotate. This makes it possible to reach hard-to-reach areas such as the inside surfaces of bores and cavities. PFERD VIDEO For more information, scan this QR code or visit www.pferd.com IP packaging Robust industrial packaging. POS packaging Individual packaging with Europerforation for PFERD TOOLCENTER. You'll find the full range of brushes in POS packaging on pages 47 to 48.
Teknisk informasjon
Egenskaper
| Wire | steel |
|---|---|
| Børstediameter | 30 mm |
| Stav diameter | 6 mm |
| Ledningens diameter | 0.35 mm |
| Maks hastighet | 20000 rpm |
| Polstringens høyde | 25 mm |
| Lengde | 68 mm |
Vis UNSPSC/ECL@SS
2 700,70 kr Eks. mva
/ 10 stykk
3 375,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel