Referanser
Bosch:1609200269
Rubix:361520
EAN:3165140004503

Produktinformasjon : PENSELBORSTE 25MM - 1609200269 - BOSCH
Paint brush with clamping shaft 6 mm. Steel brush for drilling machines, crimped wire. Wire strength: 0.3mm, diameter: 25 mm, speed, max. min-1: 4500 rpm. Ideally suited for working in inaccessible places. Suitable for light cleaning tasks in corners and the inside machining of pipes and profiles, such as rust removal, roughening, matting, delaminating.
Teknisk informasjon
Egenskaper
| Vekt | 60 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 115x40x40 mm |
| Vekt emballert | 60 g |
| Wire | crimped steel |
| Børstediameter | 25 mm |
| Stav diameter | 6 mm |
| Ledningens diameter | 0.3 mm |
| Maks hastighet | 4500 rpm |
Vis UNSPSC/ECL@SS
92,22 kr Eks. mva
/ stykk
115,28 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
