Referanser
Tsubaki:06B1 11T
Rubix:6001508
Produsent:21706000004
EAN:8718472593570

Produktinformasjon : 06B-1 Z=11 Simplex kjedehjul herdet
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk informasjon
Egenskaper
| Vekt | 85 g |
|---|---|
| Kjede stigning | 9.525 mm |
| Profil | simplex (1) |
| Antall tenner | 11 |
| ISO-kode | 06b-1 |
| Materiale | stål |
| Vekt | 0.085 kg |
| Total bredde | 25 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel