Referanser
Bosch:1600A036Z6
Rubix:6468127
Produsent:1600A036Z6
EAN:4053423341041






Dokumenter
Produktinformasjon : Batteri Expert 18V 5,5Ah - 1600A036Z6 - Bosch
The EXBA18V-55 high-power Expert battery delivers up to 2000W maximum power for demanding applications paired with enhanced runtime (based on internal lab testing; instantaneous maximum power with a fully charged, new battery). Its high-power cells are designed for exceptional performance, offering both superior power and outstanding energy density. With its reinforced robust housing and excellent thermal management from COOLPACK 2.0, the EXBA18V-55 offers a long lifetime and is therefore ideal for professionals who rely on durability and performance. The EXBA18V-55 has an extended charging temperature range from -10°C to +55°C battery temperature when used with EXAL18V2-320 and EXAL18V-160. It features a 5-LED indicator that displays state of charge, remaining capacity and defect risk detection. Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare. It can be fully charged in only 31 minutes with the EXAL18V2-320 or EXAL18V-160, and weighs only 1.02kg.
Egenskaper
•High power: Up to 2000W maximum power for demanding applications (based on internal test lab data, instantaneous maximum power, fully charged, new battery)
High-power cells: High power and outstanding energy density
Long lifetime: Robust design, reinforced housing and outstanding heat management with COOLPACK 2.0
One battery fits all: Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare
High-power cells: High power and outstanding energy density
Long lifetime: Robust design, reinforced housing and outstanding heat management with COOLPACK 2.0
One battery fits all: Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare
Teknisk informasjon
Egenskaper
| Kapasitet | 5.5 Ah |
|---|---|
| Spenning [V] | 18 V |
| Type | battery pack |
| Modell | exba18v-55 |
| Vekt | 1.02 kg |
Vis UNSPSC/ECL@SS
2 947,16 kr Eks. mva
/ stykk
3 683,95 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
