Referanser
Bosch:2608622113
Rubix:362844
EAN:3165140631938

Dokumenter
Produktinformasjon : KONBORSTE FLÄTAD 75MM STÅL 6MM - 2608622113 - BOSCH
Ideal for cleaning welded seams. Suitable for heavy duty cleaning work on small metal surfaces, in grooves or on edges, such as removing heavy rust, paint stripping, deslagging, deburring, descaling.
Egenskaper
•Knotted wire for heavy-duty cleaning applications on small surfaces
Suited for use in steel, for cleaning welded seams and surfaces, on edges or in grooves at high speeds
Shank compatible with three-jaw drill chucks
Suited for use in steel, for cleaning welded seams and surfaces, on edges or in grooves at high speeds
Shank compatible with three-jaw drill chucks
Bruksområder
Steel;Aluminium;Non-Ferrous Metals;Metal Pipes and Profiles
Teknisk informasjon
Egenskaper
| Vekt | 110 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 130x80x45 mm |
| Vekt emballert | 115 g |
| Stav diameter | 6 mm |
| Børstediameter | 75 mm |
| Ledningens diameter | 0.5 mm |
| Hastighet | 4500 rpm |
| Bredde | 13 mm |
| Wire | steel |
| Bruk | steel;aluminium;non-ferrous metals;metal pipes and profiles |
Vis UNSPSC/ECL@SS
158,46 kr Eks. mva
/ stykk
198,07 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
