Avtrekkere Gedore 1.07/2A

Universalavdrager

Se teknisk informasjon

Referanser

Gedore:1.07/2A
Rubix:6031111
Produsent:8114240
EAN:4036976103892
brand logo

Produktinformasjon : AVTREKKER UNIVERSAL 3-ARM 200X150mm - 1.07/2A - 8114240 - GEDORE


Egenskaper

•By reversing the legs, this tool can be used as an internal or external puller
Extra or replacement legs increase versatility
Upgradeable with hydraulic spindle
Pulling hook with proven screw connection for a frictional connection
Can be used as external and internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Interchangeable hooks available for several clamping depths

Teknisk informasjon


Egenskaper
Typeuniversal puller
3 113,80 kr Eks. mva
/ stykk
3 892,25 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel