Referanser
Bahco:4552-2
Rubix:426419
EAN:7314151723088


Teknisk sammendrag
| Antall klemmer/klør | 3 |
|---|---|
| Inner kapasitet | 55 mm |
| Ekstern kapasitet | 200 mm |
Dokumenter
Produktinformasjon : SEPARATORAVTREKKER 4552 C - 4552-2
De skarpt avfasede skjærdelene av separatoren presses bak delen som skal fjernes
Egenskaper
•For maintenance jobs in garages and workshops
To be used with separators series 4551
The sharp tapered cutting edges of separator are pressed behind the part to be removed
Operation: The sharp tapered cutting edges of separator No. 4551 are pressed behind the part to be removed when tightening the stud nuts
Use puller No. 4552 to withdraw separator and part from the shaft by tightening the rod nuts
To be used with separators series 4551
The sharp tapered cutting edges of separator are pressed behind the part to be removed
Operation: The sharp tapered cutting edges of separator No. 4551 are pressed behind the part to be removed when tightening the stud nuts
Use puller No. 4552 to withdraw separator and part from the shaft by tightening the rod nuts
Teknisk informasjon
Egenskaper
| Vekt | 2830 g |
|---|---|
| Antall klemmer/klør | 3 |
| Inner kapasitet | 55 mm |
| Ekstern kapasitet | 200 mm |
| Dybde | 210 mm |
| Uttreknings kraft | 4.08 t |
| Type | extractor |
Vis UNSPSC/ECL@SS
1 997,03 kr Eks. mva
/ stykk
2 496,29 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel