Referanser
Bosch:2607018727
Rubix:360727
EAN:3165140145909

Produktinformasjon : BORRSET HSS-G 1-13MM 25ST I KASSETT - 2607018727 - BOSCH
The HSS Twist Drill Bit Ground is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8. It has a cylindrical shank system (shank equal to drill bit diameter) and is intended for use in drill stands and drill drivers.
Egenskaper
•Precision-ground bit made of HSS enables fast results
No need to pre-punch or pilot drill up to 10 mm diameter
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
No need to pre-punch or pilot drill up to 10 mm diameter
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
Teknisk informasjon
Egenskaper
| Vekt | 1420 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 195x155x40 mm |
| Vekt emballert | 1420 g |
| Antall elementer | 25 |
| Områder | 1/13 |
| Skjæremateriale | hss |
Vis UNSPSC/ECL@SS
2 062,34 kr Eks. mva
/ stykk
2 577,93 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
