Spor kulelager SKF 6205-2RS1/C3, Ytter diameter (inch): 52 mm | Bredde: 15 mm | Inner diameter: 25 mm
Sporkulelager 6205-serien
Se teknisk informasjonReferanser
SKF:6205-2RS1/C3
Rubix:116983
EAN:7316570099935



Produktinformasjon : 6205 2RS1/C3 SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Teknisk informasjon
Egenskaper
| Vekt | 130,3 g |
|---|---|
| Inner diameter | 25 mm |
| Ytter diameter (inch) | 52 mm |
| Bredde | 15 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | c3 |
| Serie | 6205 |
Vis UNSPSC/ECL@SS
220,00 kr Eks. mva
/ stykk
275,00 kr Inkl. mva
- Tilgjengelig
