Retningsreguleringsventil Festo VZWD-L-M22C-M-G18-30-V-1P4-15

Solenoid valve VZWD

Se teknisk informasjonSe dokumenter

Referanser

Festo:VZWD-L-M22C-M-G18-30-V-1P4-15
Rubix:507511
Produsent:1491836
EAN:4052568106348
VZWD-L-M22C-M-G18-30-V-1P4-15 Solenoid valve

Teknisk sammendrag

Typesolenoid valve vzwd
Antall porter2
Se alle karakteristika

Dokumenter

Produktinformasjon : VZWD-L-M22C-M-G18-30-V-1P4-15


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications

Egenskaper

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Teknisk informasjon


Egenskaper
Vekt457,5 g
Typesolenoid valve vzwd
Antall porter2
1 272,02 kr Eks. mva
/ stykk
1 590,03 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel