Retningsreguleringsventil Mecaline 887538
Solenoid Actuated and Pilot Operated Spool Valve 5/2
Se teknisk informasjonSe dokumenterReferanser
Mecaline:887538
Rubix:6331402
EAN:3660338409004

Dokumenter
Produktinformasjon : 887538-VALVE 5/2 - 1 SOLENOID 1/4'' 24V DC
MECALINE pilot 5/2 pneumatic control valves with single or double solenoid. They are suitable for both lubricated or non-lubricated air supply. Once lubricated air is used, continue with same medium to optimise valve life span, Lubricants like ISO VG32 or equivalent are recommended. They are supplied complete of solenoid and terminal.
Teknisk informasjon
Egenskaper
| Type | 5/2 |
|---|---|
| Antall porter | 5 |
| Luftmengde | 1700 l/min |
Vis UNSPSC/ECL@SS
1 526,74 kr Eks. mva
/ stykk
1 908,43 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel