Referanser
Bahco:8501-31
Rubix:429922
EAN:7311518237455


Teknisk sammendrag
| Lengde | 315 mm |
|---|---|
| Materiale | carbide (tungsten carbide) cutting teeth, hardened cold-rolled steel |
| Type | sirkelsagblad |
Produktinformasjon : SIRKELSAGBLAD HM 315-30-30T - 8501-31
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Egenskaper
Runder sagblader med ATB-tanning sikrer ren utførelse og egner seg både til tverr- og langsgående kapping
Teknisk informasjon
Egenskaper
| Vekt | 1375 g |
|---|---|
| Lengde | 315 mm |
| Materiale | carbide (tungsten carbide) cutting teeth, hardened cold-rolled steel |
| Type | sirkelsagblad |
| Pakking | retail packaging |
| Total lengde | 30 mm |
| Antall tenner pr. cm. | 11.8 |
| Antall tenner | 30 |
Vis UNSPSC/ECL@SS
519,57 kr Eks. mva
/ stykk
649,46 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel