Referanser
Bosch:2608633623
Rubix:358273
EAN:3165140127677
Produktinformasjon : Stikksagblad T101Br 75Mm A25 Tre/Medi - 2608633623 - Bosch
Material: HCS Tooth configuration: Undercut, ground Softwood, panels [mm]: 3-30
Total length [mm]: 100Pitch [mm]: 2.5 Application range: Softwood, particleboard, laminated panels, fiberboard (3 - 30 mm), veneered panels, clean surfaces Model: T 101 BR Laminated panels [mm]: 3-30
Total length [mm]: 100Pitch [mm]: 2.5 Application range: Softwood, particleboard, laminated panels, fiberboard (3 - 30 mm), veneered panels, clean surfaces Model: T 101 BR Laminated panels [mm]: 3-30
Bruksområder
Wood|SoftwoodWood|ParticleboardWood|Plywood/LatexWood|Laminated Panels/Sandwich Panels
Teknisk informasjon
Egenskaper
| Lengde | 100 mm |
|---|---|
| Materiale | hcs |
| Type | stikksagblad |
Vis UNSPSC/ECL@SS
472,79 kr Eks. mva
/ stykk
590,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

