Referanser
Simalube:210-15010
Rubix:215958
Produsent:210,1501




Teknisk sammendrag
| Kapasitet | 250 ml |
|---|---|
| Min. Omgivelses temperatur | -30 °C |
| Max. Omgivelses temperatur | 120 °C |
Dokumenter
Produktinformasjon : SIMALUB LUBRIKATOR UNIVERSALFETT 250ML (MED DRIVKROPP) - SL01.250
Simalube® lubricators, protected by an international patent, ensure the supply of lubricant to all lubrication points 24 hours a day, 7 days a week. Lubricators are continuously adjustable over a period of 1 to 12 months.
-Operating pressure: max. 5 bar;
-Operating ambient temperature: -20°C to +55°C;
-Control system: H2 gas generation cell (dry element).
-Operating pressure: max. 5 bar;
-Operating ambient temperature: -20°C to +55°C;
-Control system: H2 gas generation cell (dry element).
simalube 250ml with universal grease
Egenskaper
-reliable
-Lightweight
-tight
-modular installation
-minimal storage costs
-easy to use
-Lightweight
-tight
-modular installation
-minimal storage costs
-easy to use
Bruksområder
The Simalube lubricator can be installed at any lubrication point, such as bearings, plain bearings, linear guides, gears, spindles and chains. It can even be installed underwater.
Teknisk informasjon
Egenskaper
| Kapasitet | 250 ml |
|---|---|
| Min. Omgivelses temperatur | -30 °C |
| Max. Omgivelses temperatur | 120 °C |
| Operasjonstid | justerbar |
Vis UNSPSC/ECL@SS
1 964,25 kr Eks. mva
/ stykk
2 455,31 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel