Grease modell Simalube 210-14010

Simalube® grease nipple

Se teknisk informasjonSe dokumenter

Referanser

Simalube:210-14010
Rubix:215957
Produsent:210-14010
SL01 125
brand logo
brand logo

Teknisk sammendrag

Kapasitet125 ml
Min. Omgivelses temperatur-30 °C
Max. Omgivelses temperatur120 °C
Se alle karakteristika

Dokumenter

Produktinformasjon : SIMALUB LUBRIKATOR UNIVERSALFETT 125ML (MED DRIVKROPP) - SL01.125


simalube® grease nipples, protected by a worldwide patent, ensure lubricant supply to all lubrication points 24 hours a day, 7 days a week. The grease nipples can be continuously adjusted to last from 1 to 12 months.

Egenskaper

Reliable
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use

Bruksområder

The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
brand logo
brand logo

Teknisk informasjon


Egenskaper
Kapasitet125 ml
Min. Omgivelses temperatur-30 °C
Max. Omgivelses temperatur120 °C
Operasjonstidjusterbar
986,43 kr Eks. mva
/ stykk
1 233,04 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel