Grease modell Simalube 210-12010

Simalube® grease nipple

Se teknisk informasjonSe dokumenter

Referanser

Simalube:210-12010
Rubix:215959
Produsent:210-12010
SL01 30
brand logo
brand logo
brand logo

Teknisk sammendrag

Kapasitet30 ml
Min. Omgivelses temperatur-30 °C
Max. Omgivelses temperatur120 °C
Se alle karakteristika

Dokumenter

Produktinformasjon : SIMALUB LUBRIKATOR UNIVERSALFETT 30ML (MED DRIVKROPP) - SL01.30


Worldwide patented simalube® grease nipples ensure lubricant supply to all lubrication points 24 hours a day, 7 days a week. The grease nipples are continuously adjustable for a duration of 1 to 12 months.
- Operating pressure: max. 5 bar
- Control system: H2 gas generating cell (dry element).
simalube 30ml with universal grease

Egenskaper

Reliable
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use

Bruksområder

The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Kapasitet30 ml
Min. Omgivelses temperatur-30 °C
Max. Omgivelses temperatur120 °C
Operasjonstidjusterbar
926,59 kr Eks. mva
/ stykk
1 158,24 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel