Referanser
Simalube:210-13100
Rubix:215979
Produsent:210-13100






Teknisk sammendrag
| Kapasitet | 60 ml |
|---|---|
| Min. Omgivelses temperatur | -40 °C |
| Max. Omgivelses temperatur | 140 °C |
Dokumenter
Produktinformasjon : SIMALUB INSTICKSFÖRSKRUVN. R1/4 (INV) FÖR SLANG DIAM 8MM - SL1060
Worldwide patented simalube® grease nipples ensure lubricant supply to all lubrication points 24 hours a day, 7 days a week. The grease nipples are continuously adjustable for a duration of 1 to 12 months.
- Operating pressure: max. 5 bar
- Control system: H2 gas generating cell (dry element).
- Operating pressure: max. 5 bar
- Control system: H2 gas generating cell (dry element).
Egenskaper
Reliable
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Bruksområder
The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
Teknisk informasjon
Egenskaper
| Kapasitet | 60 ml |
|---|---|
| Min. Omgivelses temperatur | -40 °C |
| Max. Omgivelses temperatur | 140 °C |
| Operasjonstid | justerbar |
Vis UNSPSC/ECL@SS
255,56 kr Eks. mva
/ stykk
319,45 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel