Referanser
Simalube:210-14140
Rubix:215985
Produsent:210-14140


Teknisk sammendrag
| Kapasitet | 125 ml |
|---|---|
| Min. Omgivelses temperatur | -20 °C |
| Max. Omgivelses temperatur | 55 °C |
Dokumenter
Produktinformasjon : SIMALUB LUBRIKATOR KEDJEOLJA 125ML (MED DRIVKROPP) - SL14.125
simalube® grease nipples, protected by a worldwide patent, ensure lubricant supply to all lubrication points 24 hours a day, 7 days a week. The grease nipples can be continuously adjusted to last from 1 to 12 months.
simalube 125ml with chain oil
Egenskaper
Reliable
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Bruksområder
The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
Teknisk informasjon
Egenskaper
| Kapasitet | 125 ml |
|---|---|
| Min. Omgivelses temperatur | -20 °C |
| Max. Omgivelses temperatur | 55 °C |
| Operasjonstid | justerbar |
Vis UNSPSC/ECL@SS
1 070,99 kr Eks. mva
/ stykk
1 338,74 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel