Referanser
Dormer:R45816.0
Rubix:6196964
Produsent:5980496
EAN:7320760615317



Produktinformasjon : STANDARDBOR 16.00mm SOLID HM TIALN DIN 6537 K - R45816.0 - DORMER
for high-performance drilling of holes in most materials with a diameter of up to x3d.
tialn coating for outstanding wear protection and increased productivity.
the more robust web design provides excellent transverse strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to din6537k standards.
other sizes in millimetres, inch fractions and numbers are available upon request.
tialn coating for outstanding wear protection and increased productivity.
the more robust web design provides excellent transverse strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to din6537k standards.
other sizes in millimetres, inch fractions and numbers are available upon request.
Egenskaper
the carbide provides excellent wear resistance and improves tool life. the continuously thinned web (ctw) provides excellent transverse strength that improves chip removal and enables high performance. the four-facet split point provides perfect centering and low cutting forces, resulting in very accurate holes with a superior surface finish. the tialn coating increases surface hardness, wear resistance and improves tool life. the controlled sharpening and external corner design provide a high and consistent tool life
Teknisk informasjon
Egenskaper
| Borre diameter | 16 mm |
|---|---|
| Total lengde | 115 mm |
| Lengde på kutt | 65 mm |
| Skafttype | sylindrisk |
| Din standard | din 6537 k |
| Forhold mellom diameter til lengde av hull | 3xd |
| Intern kjøling | nei |
| Tupp vinkel | 140 ° |
Vis UNSPSC/ECL@SS
2 238,71 kr Eks. mva
/ stykk
2 798,39 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
