Twist bor GISS Cutline 892873

Solid carbide drill 3xD - Internal cooling

Se teknisk informasjon

Referanser

Erstattet ref.:843178
GISS Cutline:892873
Rubix:6365251
EAN:3660338453748
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammendrag

Borre diameter6.2 mm
Total lengde79 mm
Lengde på kutt24 mm
Se alle karakteristika

Produktinformasjon : SCD03-06.20I1 CUPMM, CARB. DRILL D6,2, INT. COOLING, 3xD - 892873 - CUTLINE


Solid carbide drill 3xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle – Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.

- m7 drilling tolerance.
- Quality of holes: H8-H9

Egenskaper

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Borre diameter6.2 mm
Total lengde79 mm
Lengde på kutt24 mm
Skafttypesylindrisk
Din standarddin 6535 ha
Overflatebehandlingcupmm - multi material
Toleransem7
Forhold mellom diameter til lengde av hull3xd
Vinkel på helix30 °
Skarphetcross-grinding
Intern kjølingja
Kutt retningrett
Maskinerings materialesteel / stainless steel / cast iron / non-ferrous / hard
hale diameter8 mm
793,50 kr Eks. mva
/ stykk
991,88 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel