Referanser
SNAP ON Industrial:TM9
Rubix:6461885
Produsent:TM9

Dokumenter
Produktinformasjon : Socket - TM9 - SNAPON
Egenskaper
•Snap-on® sockets using the Flank Drive® system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
6-point configuration and Flank Drive® wrenching system
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
6-point configuration and Flank Drive® wrenching system
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/4 '' |
|---|---|
| Diameter (Inch) | 13/32x15/32 '' |
| Behandlet | krommet |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel