Referanser
Bahco:3840-150-6-ST-5P
Rubix:6466104
EAN:7311518235680

Dokumenter
Produktinformasjon : Bajonettsagblad, bimetall, 150mm, 6 tpi, 5 stk. - 3940-150-6-ST-5P - Bahco
Sandflex standard saw blade with improved performance and precision sharpened tooth. Practically unbreakable Sandflex Bi-metal saw blade for all kinds of materials and different saw work. Specially designed for sawing metal. Standard (ST) type toothing for quick and aggressive straight sawing. Available in two different packages: 1. A new innovative self-service pack,-5p = 5 saw blades per cassette 2. Industrial packaging,-10P = 10 saw blades per carton. The most common types are also available in bulk packaging: -100P = 100 saw blades per box.
Teknisk informasjon
Egenskaper
| Vekt | 140 g |
|---|---|
| Lengde | 150 mm |
| Materiale | bi-matel |
| Type | bajonettsagblad |
| Pakking | 5 piece pack |
| Total lengde | 150 mm |
| Antall tenner pr. cm. | 2.36 |
| Antall tenner | 35.43 |
Vis UNSPSC/ECL@SS
184,40 kr Eks. mva
/ pakke
230,50 kr Inkl. mva
- Tilgjengelig
