Referanser
Bosch:2608636431
Rubix:358245
EAN:3165140393416

Produktinformasjon : Stikksagblad T101Bif Laminat A5 - 2608636431 - Bosch
Jigsaw blade for special applicationsSaw blade quality: Bimetal: Highly flexible, almost non-breakable combination of HCS and HSS. The area of application covers wood, metal, non-ferrous metals and aluminium. Tooth design: Teeth ground, side clearance lead angle ground: Blade with conically ground back for side clearance; for precise, fine and clean cuts in wood and plastic. Tooth pitch: Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals. Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic. Use: Specially designed for laminate, plastic-coated boards and multiplex boards. Application: Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Perspex etc.), is recommended in order to extend the wear-resistance of the saw blade. Design: 5 pieces on card. Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Bruksområder
Wood|Laminate flooring
Teknisk informasjon
Egenskaper
| Vekt | 29 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 170x80x2 mm |
| Vekt emballert | 28 g |
| Lengde | 83 mm |
| Materiale | bim |
| Type | stikksagblad |
| Total lengde | 83 mm |
Vis UNSPSC/ECL@SS
2 221,10 kr Eks. mva
/ 10 stykk
2 776,38 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
